Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" x 2" x 0.0015" Purple, Plastic Color Coded Slotted Shim (Pack of 20) - Made In USA
See all 54 items in product family

2" x 2" x 0.0015" Purple, Plastic Color Coded Slotted Shim (Pack of 20) - Made In USA

Item #: WBB513891

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($59.40)

Price: $5.40
Product Information
Customer Review
Product Q&A
Made from a high quality, color coded, plastic material, that has minimal compression during use. Size A - 2" x 2". Slot Size - 5/8". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each thickness is easily identified by its own color. Precision Brand® Plastic Slotted Shim is used for mounting and leveling smaller, fractional horsepower motors, various gages and instruments, and light-duty plant machinery. A more economical option when stainless steel slotted shim properties are not needed. Plastic Slotted Shim is not recommended and should not be used for larger, heavier motors.

Product Specifications

    • SIZEA
    • LENGTH2"
    • HEIGHT/THICKNESS0.0015"
    • WIDTH2"
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY20
    • UOMPKG
    • MANUFACTURERS PART NUMBER42119
    • SLOT SIZE5/8"
    • COLORPurple
    • CONSTRUCTIONPolyester
    • WEIGHT0.0168

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!