Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slotted Shims

Slotted shims offer fast, easy alignment of machinery and equipment. They are available in stainless steel, plastic, and many other materials to meet specific application needs. Slotted shims can be used to compensate for misalignment or other interference issues. They provide ideal alignment and reduce vibration or other misalignment issues.
71 Results

Stainless Steel Slotted Shims

Stainless Steel Slotted Shims
Stainless Steel Slotted Shims provide precise leveling and spacing with a micro-thin design. Available in various thicknesses and formats, they are impact and corrosion-resistant and ideal for corrosive and food-processing environments. These shims offer superior accuracy, thermal interchangeability, and strong holding power, ensuring reliable and precise shimming in diverse applications.
CompareImageLengthPackage QuantitySizeSlot SizeThicknessWidthModel #Price
Precision Brand 42275 2" x 2" x 0.250" Stainless Steel Slotted Shim - Made In USA
2 in
1
A
5/8"
0.250 in
2 in
T9FB1244795$71.95
3" x 3" x 0.010" Stainless Steel Slotted Shim (Pack of 20) - Made In USA
3 in
20
B
7/8"
0.010 in
3 in
T9FB514123$65.95
Size A 2" x 2" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA
2 in
130
A
5/8"
Assorted
2 in
T9FB514115$519.00
2" x 2" x 0.015" Stainless Steel Slotted Shim (Pack of 10) - Made In USA
2 in
10
A
5/8"
0.015 in
2 in
T9FB514225$30.95
Size C 4" x 4" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA
4 in
260
C
1-1/4"
Assorted
4 in
T9FB514231$2,089.00
3" x 3" x 0.001" Stainless Steel Slotted Shim (Pack of 20) - Made In USA
3 in
20
B
7/8"
0.001 in
3 in
T9FB514118$66.95
3" x 3" x 0.125" Stainless Steel Slotted Shim (Pack of 5) - Made In USA
3 in
5
B
7/8"
0.125 in
3 in
T9FB514110$50.95
3" x 3" x 0.004" Stainless Steel Slotted Shim (Pack of 20) - Made In USA
3 in
20
B
7/8"
0.004 in
3 in
T9FB514121$65.95
Size C 4" x 4" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA
4 in
130
C
1-1/4"
Assorted
4 in
T9FB514226$1,099.00
2" x 2" x 0.002" Stainless Steel Slotted Shim (Pack of 20) - Made In USA
2 in
20
A
5/8"
0.002 in
2 in
T9FB514016$51.95
Showing 1-10 of 42 results

Metric Stainless Steel Slotted Shim

Metric Stainless Steel Slotted Shim
Metric stainless steel slotted shims are designed to provide spacing, filling, and leveling to improve efficiency in industrial settings. Crafted from stainless steel, they offer excellent rust resistance and superior durability. The slotted design allows for easy removal and adjustment. Versatile metric-slotted shims are available in various sizes and thicknesses.
Showing 1-10 of 15 results

Plastic Slotted Shim

Plastic Slotted Shim
Plastic Slotted Shims are versatile, durable, and resistant to rust and corrosion. The slotted design allows for easy installation, adjustment, and removal, making them ideal for applications requiring frequent changes. With precise dimensions and reliable performance, these lengthening shims ensure accurate alignment and optimize functioning of machinery and equipment.
Showing 1-10 of 14 results