Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.626" I.D. x 0.870" O.D. x 0.032" Shoulder Screw Shortening Shim (Pack of 50) - Made In USA
See all 36 items in product family

0.626" I.D. x 0.870" O.D. x 0.032" Shoulder Screw Shortening Shim (Pack of 50) - Made In USA

Item #: WBB514054

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($48.00)

Price: $16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Die cut from 1075 tempered spring steel. Fits 5/8" diameter shoulder screw.

Product Specifications

    • INSIDE DIAMETER0.626"
    • UOMPKG
    • MANUFACTURERS PART NUMBER26165
    • CONSTRUCTIONSpring Steel
    • OUTSIDE DIAMETER0.870"
    • HEIGHT/THICKNESS0.032"
    • WEIGHT0.1249
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!