Two Temperature Heat Gun for Shrink Film

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Two Temperature Heat Gun for Shrink Film

Item #: WBB1645904

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Two Temperature Heat Gun for Shrink Film

Industrial grade heat gun with two heat settings. High temperature is 1,000° F. Low temperature is 600° F. 1200 W Max - 10 Amps. UL listed.



Product Specifications

    • COLOR FINISHBlack
    • BRANDHotshot
    • CONSTRUCTIONVarious
    • DESCRIPTIONTwo Temperature Heat Gun
    • MANUFACTURERS PART NUMBERSWSGUN
    • POWER SUPPLYElectric
    • VOLTAGE120
    • WEIGHT LBS1.60
    • WATTAGE1200
    • AMPS10
    • AIRFLOW CFM 13-15
    • MINIMUM TEMPERATURE °F600
    • APPROVAL/CERTIFICATIONUL Listed
    • MAXIMUM TEMPERATURE °F1000
    • TYPEHeat Gun

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!