Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Fasteners & Hardware
Anchors
Drywall Screws
Machine Screws
Access Doors & Panels
(237)
Anchors
(1,574)
Cap Screws
(2,264)
Carriage Bolts
(633)
Clamps
(352)
Clinch Studs
(189)
Deck Screws
(89)
Dowel Screws
(42)
Drywall Screws
(247)
Elevator Bolts
(26)
Flange Screws
(534)
Floorboard Screws
(103)
Hanger Bolts
(153)
Hex Machine Bolts
(175)
Hi-Lows
(508)
Inserts
(344)
Lag Screws
(307)
Machine Screws
(8,160)
Machinery Hardware
(507)
Military Fasteners
(1,985)
Nuts
(1,605)
Panel Fasteners
(50)
Pins
(493)
Plastite-Alternatives
(481)
Plow Bolts
(36)
Retaining Rings
(184)
Rods
(403)
Screw Kits
(5)
Self Piercing Screw
(83)
Self Tapping Screws
(4,117)
Self-Drilling Screws
(1,478)
Sems
(746)
Shims
(1,428)
Socket Products
(1,669)
Spacers & Standoffs
(1,623)
Step Bolts
(23)
Structural Bolts
(139)
Tap Bolts
(758)
Thread Cutting Screws
(2,433)
Thread Rolling Screws
(910)
ThumbScrews
(228)
U-Drive Screws
(177)
Vibration Isolators
(635)
Washers
(904)
Weld Screws & Nuts
(177)
Wing Screws
(75)
Wood Screws
(505)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Shrink Wrap
(867 Items)
Shrink Film 22"W X 500'
Remove
Items
Shrink Film 22"W X 500'
Home
>
Fasteners & Hardware
>
Shrink Wrap
>
Shrink Wrap System & Shrink Wrap Supplies
>
Shrink Film 22"W X 500'
See all 9 items in product family
Shrink Film 22"W X 500'
Sold by:
globalindustrial.com
Availability:
Usually ships in 4 to 7 days
Stock No:
WB921184
Quantity Discount
QTY
Price
1-2
$52.95 ea.
3+
$47.95 ea.
Qty:
Product Information
Product Q&A
Write a review for this product.
SHRINK WRAP
Rewrap open or damaged packages! 500 ft. roll, 75-gauge PVC film for use with Shrink Wrap Systems.
Simple to use:
1. Insert item between layers of film.
2. Depress arm to cut and seal ends.
3. Use heat gun to shrink film.
Product Specifications
LENGTH FEET
500
WIDTH INCHES
22
COLOR FINISH
Clear
ASSEMBLY
Assembled
BRAND
American Int'l Electric
CONSTRUCTION
Plastic
MANUFACTURERS PART NUMBER
500X22
MODEL
921184
WEIGHT LBS
14
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Shrink Wrap System
From $337.95
Shrinkfast Heat Gun
From $599.00
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase