Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyolefin Shrink Film 11"W x 4,375'L 60 Gauge Clear, Hi-Slip Maximum Optics

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Polyolefin Shrink Film 11"W x 4,375'L 60 Gauge Clear, Hi-Slip Maximum Optics

Item #: WBB616499

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $101.95
Product Information
Customer Review
Product Q&A
Accessories
Polyolefin Shrink Film 11"W x 4,375'L 60 Gauge Clear, Hi-Slip Maximum Optics

SYTEC 307S FILM is recommended for packaging applications where maximum optics and durable wrapping are required. Strong seals and an excellent shrink appearance are obtained with medium and high speed packaging systems.Features:
  • Superior transparence and gloss
  • High burnout resistance
  • Good stiffness & stability
  • Balanced MD/TD properties

Shrink & Seal Properties:
  • Strong seals, both impulse & electrostatic
  • No deposits on sealing wires
  • Easily controlled shrink force
  • Wide shrink temperature range


Product Specifications

    • LENGTH FEET4375
    • WIDTH INCHES11
    • BRANDSyfan USA
    • MANUFACTURERS PART NUMBERG37S00060110020
    • PACKAGE QUANTITY1
    • OTR7600
    • MVTR1.6
    • HAZE4
    • CO22015
    • GAUGE/THICKNESS60
    • GLOSS 45°86
    • COLORClear
    • ELONGATION MD/TD90/100
    • SHRINKAGE MD/TD65/66
    • TEAR RESISTANCE MD/TD30/25
    • COF<0.25
    • ULTIMATE TENSILE STRESS MD/TD15000/17000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:46