Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shrink Wrap


(867 Items)
Sytec 701 100 21" CF 2,620 FT Polyolefin Shrink Film
Remove

      Items
Sytec 701 100 21" CF 2,620 FT Polyolefin Shrink Film Sytec 701 100 21" CF 2,620 FT Polyolefin Shrink Film


Sytec 701 100 21" CF 2,620 FT Polyolefin Shrink Film
Sytec 701 100 21" CF 2,620 FT Polyolefin Shrink Film
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB616198
Price: $191.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sytec 701 100 21" CF 2,620 FT Polyolefin Shrink Film

SYTEC 701 FILM is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Optical properties are superior. This film exhibits outstanding abuse resistance and is easy to use

Features:
  • Excellent transparency and gloss
  • Softness & flexibility
  • Very high burnout resistance

Shrink & Seal Properties:
  • Extremely strong seals
  • Wide range of shrink temperature
  • High conformity of shrinkage to products - no dog ears
  • No deposits on sealing wires
Product Specifications
LENGTH FEET 2620
WIDTH INCHES 21
BRAND SYTEC 701
MANUFACTURERS PART NUMBER G70100100210020
PACKAGE QUANTITY 1
GAUGE/THICKNESS 100
COLOR Clear
CO2 1200
OTR 4600
MVTR 0.96
ELONGATION MD/TD 145/130
COF <0.25
GLOSS 45° 90
HAZE 4
ULTIMATE TENSILE STRESS MD/TD 15000/15000
TEAR RESISTANCE MD/TD 30/30
SHRINKAGE MD/TD 70/70


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Shrink Wrap System

Shrink Wrap System

From $337.95
More Info
Add to Cart
Shrinkfast Heat Gun

Shrinkfast Heat Gun

From $599.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)