Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyolefin Shrink Film 8"W x 3,500'L 75 Gauge Clear

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Polyolefin Shrink Film 8"W x 3,500'L 75 Gauge Clear

Item #: WBB616495

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.95
Product Information
Customer Review
Product Q&A
Accessories
Polyolefin Shrink Film 8"W x 3,500'L 75 Gauge Clear

SYTEC 701 FILM is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Optical properties are superior. This film exhibits outstanding abuse resistance and is easy to useFeatures:
  • Excellent transparency and gloss
  • Softness & flexibility
  • Very high burnout resistance

Shrink & Seal Properties:
  • Extremely strong seals
  • Wide range of shrink temperature
  • High conformity of shrinkage to products - no dog ears
  • No deposits on sealing wires


Product Specifications

    • LENGTH FEET3500
    • WIDTH INCHES8
    • BRANDSyfan USA
    • MANUFACTURERS PART NUMBERG70100075080020
    • PACKAGE QUANTITY1
    • ULTIMATE TENSILE STRESS MD/TD13000/14500
    • CO21600
    • TEAR RESISTANCE MD/TD30/25
    • COLORClear
    • OTR6100
    • GAUGE/THICKNESS75
    • SHRINKAGE MD/TD77/77
    • GLOSS 45°87
    • COF<0.02
    • ELONGATION MD/TD125/120
    • MVTR1.3
    • HAZE5.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!