Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shrink Wrap


(867 Items)
Sytec MVP 45 11" CF 5,830 FT Polyolefin Shrink Film
Remove

      Items
Sytec MVP 45 11" CF 5,830 FT Polyolefin Shrink Film Sytec MVP 45 11" CF 5,830 FT Polyolefin Shrink Film


Sytec MVP 45 11" CF 5,830 FT Polyolefin Shrink Film
Sytec MVP 45 11" CF 5,830 FT Polyolefin Shrink Film
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB616500
Price: $100.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sytec MVP 45 11" CF 5,830 FT Polyolefin Shrink Film

SYTEC MVP FILM is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.

Features:
  • User-friendly
  • Conforms to any product shape

Shrink & Seal Properties:
  • Quick shrinkage at low temperature
  • Outstanding stability
  • Low shrink force
  • Strong seals
Product Specifications
LENGTH FEET 5830
WIDTH INCHES 11
BRAND SYTEC MVP
MANUFACTURERS PART NUMBER GMVP00045110020
PACKAGE QUANTITY 1
TEAR RESISTANCE MD/TD 25/20
ULTIMATE TENSILE STRESS MD/TD 11200/12500
ELONGATION MD/TD 100/90
MVTR 2.1
OTR 10100
CO2 2600
SHRINKAGE MD/TD 78/75
COF <0.03
GLOSS 45° 88
HAZE 5
GAUGE/THICKNESS 45
COLOR Clear


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Shrink Wrap System

Shrink Wrap System

From $337.95
More Info
Add to Cart
Shrinkfast Heat Gun

Shrinkfast Heat Gun

From $599.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)