Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyolefin Shrink Film 12"W x 5,830'L 45 Gauge Clear, Crosslink Low Temperature High Speed

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Polyolefin Shrink Film 12"W x 5,830'L 45 Gauge Clear, Crosslink Low Temperature High Speed

Item #: WBB616460

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $111.95
Product Information
Customer Review
Product Q&A
Accessories
Polyolefin Shrink Film 12"W x 5,830'L 45 Gauge Clear, Crosslink Low Temperature High Speed

SYTEC MVP FILM is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.Features:
  • User-friendly
  • Conforms to any product shape

Shrink & Seal Properties:
  • Quick shrinkage at low temperature
  • Outstanding stability
  • Low shrink force
  • Strong seals


Product Specifications

    • LENGTH FEET5830
    • WIDTH INCHES12
    • BRANDSyfan USA
    • MANUFACTURERS PART NUMBERGMVPH0045120020
    • PACKAGE QUANTITY1
    • OTR10100
    • CO22600
    • GAUGE/THICKNESS45
    • GLOSS 45°88
    • COLORClear
    • MVTR2.1
    • ULTIMATE TENSILE STRESS MD/TD11200/12500
    • SHRINKAGE MD/TD78/75
    • ELONGATION MD/TD100/90
    • TEAR RESISTANCE MD/TD25/20
    • COF<0.03
    • HAZE5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:24