Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Csb4-20w 20a, 120/277v, 4-Way, Grounding, White - Min Qty 12
See all 121 items in product family

Leviton Csb4-20w 20a, 120/277v, 4-Way, Grounding, White - Min Qty 12

Item #: WBB381661

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($156.00)

List Price: $14.50 Save up to 10%
Price: $13.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Leviton CSB4-20W 20A, 120/277V, Toggle 4-Way AC Quiet Switch

20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Back and Side Wired, White

Product Specifications

    • AMPS20A
    • BRANDLeviton
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERCSB4-20W
    • VOLTAGE120 / 277V AC
    • WIRING SYLE Back & Side Wired
    • CONTACT TYPEFour Way
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • GRADECommercial
    • ACTUATORAC Quiet Switch
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:46