Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-16 National Coarse Threaded Rod, Plain Oil Finish, 24" Length - Made In USA - Pkg Qty 5
See all 126 items in product family

3/8-16 National Coarse Threaded Rod, Plain Oil Finish, 24" Length - Made In USA - Pkg Qty 5

Item #: WBB514190

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.86 each

Sold in packages of 5

Price: $19.30
Product Information
Customer Review
Product Q&A
Made from high quality low carbon steel. Thread Size 3/8-16, length 24". Plain oil finish. Threads are rolled under high pressure for greater strength. Most sizes packaged in sturdy tubes; all lengths can be bundled together or bulk packed on skids. Precision Brand® Threaded Rod is used in industry, construction, plumping, electrical trades, and in the home. Easily cut to length with a hacksaw. Fits all standard washers and NC and NF nuts. Easy to bend and shape as desired. Frequent uses: anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

    • THREADS PER INCH16
    • LENGTH24"
    • SIZE3/8-16
    • THREAD PITCH--
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • FINISHPlain
    • PCS/PKG1
    • MANUFACTURERS PART NUMBER27226
    • CONSTRUCTIONLow Carbon Steel
    • UNIT OF MEASUREEA
    • WEIGHT0.57
    • TYPENational Coarse
    • DISTRIBUTOR PART NUMBER27226

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!