Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M20x2.5mm Metric Threaded Rod, Plain Oil Finish, 1 Meter Length - Made In USA - Pkg Qty 10
See all 20 items in product family

M20x2.5mm Metric Threaded Rod, Plain Oil Finish, 1 Meter Length - Made In USA - Pkg Qty 10

Item #: WBB513895

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$56.95 each

Sold in packages of 10

Price: $569.50
Product Information
Customer Review
Product Q&A
Made from high quality low carbon steel. Thread Size M20x2.5mm, length 1 Meter. Plain oil finish. Threads are rolled under high pressure for greater strength. Most sizes packaged in sturdy tubes; all lengths can be bundled together or bulk packed on skids. Precision Brand® Threaded Rod is used in industry, construction, plumping, electrical trades, and in the home. Easily cut to length with a hacksaw. Fits all standard washers and NC and NF nuts. Easy to bend and shape as desired. Frequent uses: anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

    • THREADS PER INCH--
    • LENGTH1 Meter
    • SIZEM20 x 2.5
    • THREAD PITCH2.5 mm
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • FINISHPlain
    • PCS/PKG1
    • MANUFACTURERS PART NUMBER79135
    • CONSTRUCTIONLow Carbon Steel
    • UNIT OF MEASUREEA
    • WEIGHT4.55
    • DISTRIBUTOR PART NUMBER79135

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!