Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Rods


(403 Items)
Sub Category
Anchor Rods (25)
Remove
Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 7/8", Drill Dia. 1", 7" L
Remove

      Items
Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 7/8", Drill Dia. 1", 7" L Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 7/8", Drill Dia. 1", 7" L


Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 7/8", Drill Dia. 1", 7" L
Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 7/8", Drill Dia. 1", 7" L
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB701435
Price: $24.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 7/8", Drill Dia. 1", 7" L

The Chem-Stud® anchor systems consists of self contained two-part glass capsules and matching chisel pointed anchor rods which are installed using a rotary hammer and rod adapters. The Chem-Stud® adhesive, is an ester based resin material packaged in single use glass capsules designed for installation of 3/8" through 1-1/2" threaded rods in solid concrete and masonry materials. It can also be used with reinforcing bars.

Product Specifications
BRAND Powers Fasteners®
MANUFACTURERS PART NUMBER 6506
SERIES Chem-Stud®
ANCHOR TYPE Chisel-Point
SIZE (INCHES) --
PACKAGE QUANTITY 5
ROD SIZE 7/8
BOLT LENGTH (INCHES) 7
DRILL DIA. (INCHES) 1
MATERIAL Ester-Based Resin


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 3/8", Drill Dia. 7/16", 3-1/2" L

Chem-Stud® Chisel-Point Anchor Rod, Capsule Adhesive, 3/8", Drill Dia. 7/16", 3-1/2" L

From $40.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)