Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Dimmers (93)
Remove
Ariadni® Preset Dimmer, Single Pole, MLV, 120V, 450W, Ivory
Remove

      Items
Ariadni® Preset Dimmer, Single Pole, MLV, 120V, 450W, Ivory Ariadni® Preset Dimmer, Single Pole, MLV, 120V, 450W, Ivory


Ariadni® Preset Dimmer, Single Pole, MLV, 120V, 450W, Ivory
Ariadni® Preset Dimmer, Single Pole, MLV, 120V, 450W, Ivory
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB761221
Price: $25.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ariadni® Preset Dimmer, Single Pole, 120V, 1000W, Light Almond

These Lutron® dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1" deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Product Specifications
BRAND Lutron®
COLOR FINISH Ivory
MANUFACTURERS PART NUMBER AYLV-600P-IV
VOLTAGE 120/600
BULB TYPE Incandescent/Halogen
DIMMABLE Y
SERIES Ariadni®
WEIGHT LBS. 0.2
DESCRIPTION Preset Dimmer, 1 Pole
WATTS 450


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dimmer And Pico Package, White

Dimmer And Pico Package, White

From $81.95
More Info
Add to Cart
Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

Diva® Preset Dimmer With Locator Light, Single Pole, 120V, 1000W, Light Almond

From $55.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)