Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lutron Ariadni® Preset Dual Fan/Light Dimmer, 1 Pole, 120V, 300W, 3-Speed Toggle Fan, White
See all 9 items in product family

Lutron Ariadni® Preset Dual Fan/Light Dimmer, 1 Pole, 120V, 300W, 3-Speed Toggle Fan, White

Item #: WBB761199

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Ariadni® Fan Control Dimmer, Quiet 3-Speed, Single Pole / 3-Way, 120V, 1.5Amp, White

These Lutron® dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1" deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Product Specifications

    • AMPS1.5
    • BRANDLutron®
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERAY2-LFSQ-WH
    • VOLTAGE120
    • DIMMABLEY
    • SERIESAriadni®
    • WEIGHT LBS.0.27
    • DESCRIPTIONPreset Dual Fan/Light Dimmer, 1 Pole
    • BULB TYPEIncandescent / Halogen
    • WATTS300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:25