Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electromechanical Timers (240)
Remove
NSI 611A One Outlet, 24 Hr. Heavy Duty Mech Outdoor Timer 125V,15A
Remove

      Items
NSI 611A One Outlet, 24 Hr. Heavy Duty Mech Outdoor Timer 125V,15A NSI 611A One Outlet, 24 Hr. Heavy Duty Mech Outdoor Timer 125V,15A


NSI 611A One Outlet, 24 Hr. Heavy Duty Mech Outdoor Timer 125V,15A
NSI 611A One Outlet, 24 Hr. Heavy Duty Mech Outdoor Timer 125V,15A
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB434314
List Price $36.25    Save 36%
Price: $23.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

One Outlet, 24 Hr. Heavy Duty Mech Outdoor Timer 125V,15A

APPLICATIONS:
  • Ideal for control landscape lighting and Christmas lights.
  • Control small pumps, fountains, motors, etc
FEATURES:
  • 24" cord and grounded plug
  • 96 Captive tabs every 15 min.
  • Multiple ON/OFFs each day
  • Manual ON/TIMER switch
  • One Grounded Outlets
RATINGS:
  • 125VAC 15A Resistive & General Purpose
  • 125VAC, 1250W Tungsten
  • 125VAC, 1/3HP, TV-4
Product Specifications
COLOR FINISH White
DEPTH INCHES 2
MANUFACTURERS PART NUMBER 611A
WIDTH INCHES 5-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

Intermatic T101PCD82 NEMA 3R - 24 Hour Dial Mechanical Time Switch In See-Thru Cover, 125V, SPST

From $112.95
More Info
Add to Cart
Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

Intermatic C8815 NEMA 1-125V SPDT Time Switch, 10 Minute Cycle With 5 Sec.Tripper Actuating Time

From $138.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)