Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI SS720A 7 Day In-Wall Digital Timer, 120Vac, 15A, White
See all 5 items in product family

NSI SS720A 7 Day In-Wall Digital Timer, 120Vac, 15A, White

Item #: WBB434544

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.29 Save up to 27%
Price: $30.95
Product Information
Customer Review
Product Q&A
7 Day In-Wall Digital Timer, 120Vac, 15A, White

APPLICATIONS FOR CONTROLLING:
  • For controlling indoor/outdoor lighting, fans and appliances.
FEATURES:
  • 7 daily ON and OFF settings, 49 per week.
  • Manual ON/OFF capability
  • Requires neutral wire
  • Matching protective cover over pushbuttons
  • To the minute accuracy
  • Single pole applications
  • Battery backup (rechargeable Ni-MH battery)
  • Display continually shows time, day of the week and timer status
  • Supplied with standard single gang decorator wallplate

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHWhite
    • DEPTH INCHES2
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBERSS720A
    • VOLTAGE120
    • WIDTH INCHES3
    • WATTAGE RESISTIVE15A
    • WATTAGE TUNGSTEN15
    • SETTABLE INTERVALS (MIN)10, 20, 40, 60, 90
    • SETTABLE INTERVALS (HRS)2, 4, 6, 8

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Wall Switch Timer Review

Your review: Great product - wouldn't fit in a standard depth box but was lucky in that in my application swapping out the box was easy. Other than that the install was easy and setup/programming was very straight forward. Amazed all this functionality fits in this size switch. Highly recommend.

Is this review helpful?

very useful 7 day timer

Your review: It is practical item. Easy installiation and wiring instructions. I installed the timer for house exterior lights. It works perfect. I am very satisfied. I would recommend to buy the item.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!