Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
Intermatic EI500LAC Digital 7-Day Timer 15 Amp 120V, Light Almond
Remove

      Items
Intermatic EI500LAC Digital 7-Day Timer 15 Amp 120V, Light Almond Intermatic EI500LAC Digital 7-Day Timer 15 Amp 120V, Light Almond


Intermatic EI500LAC Digital 7-Day Timer 15 Amp 120V, Light Almond
Intermatic EI500LAC Digital 7-Day Timer 15 Amp 120V, Light Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200677
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The EI500 series compact 7-day timers provides up to 7-ON and 7-OFF operations per week which can be used for 24-hour or 7-day load control of lights, fans, pumps, and other medium-duty loads for energy savings, security, and convenience. Its compact, quiet, low profile design is easy to program for to-the-minute 24-hour or 7-day control. In addition, the display continuously shows time of day, day of the week, timer load and the load status. Available in three colors white, ivory, and light almond. Replaces single-pole switches in a variety of applications. Switch ratings - Resistive (heater): 15 amp, 1800 watts; Tungsten (incadescent): 8.3 amp; 1000 watts; Ballast (fluorescent): 8 amp. Not for use with sunlamps, saunas, etc.

Product Specifications
AMPS 15
BRAND Intermatic
COLOR FINISH Almond
DEPTH INCHES 1.64
HEIGHT INCHES 4.09
HORSE POWER 1/4 @ 120
MANUFACTURERS PART NUMBER EI500LAC
SWITCH TYPE SPST
VOLTAGE 120
WIDTH INCHES 1.77
WATTAGE RESISTIVE 1800
WATTAGE TUNGSTEN 1000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

From $84.95
More Info
Add to Cart
Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

From $115.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)