Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Electronic Timers (160)
Remove
Sylvania SA160 Dual Mode 24-Hour/60-Minute Digital Auto Shut-Off Timer
Remove

      Items
Sylvania SA160 Dual Mode 24-Hour/60-Minute Digital Auto Shut-Off Timer Sylvania SA160 Dual Mode 24-Hour/60-Minute Digital Auto Shut-Off Timer


Sylvania SA160 Dual Mode 24-Hour/60-Minute Digital Auto Shut-Off Timer
Sylvania SA160 Dual Mode 24-Hour/60-Minute Digital Auto Shut-Off Timer
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB485000
Price: $21.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dual Mode 24 Hour/60 Minutedigital Auto Shut-Off Timer

Features:

  • Turns off lights, fans, whirlpools and more
  • Dual mode one-touch 24 Hour/ 60 Minute
  • countdown timer
  • Easy ajust for in between times
  • Large Illuminated digital display
  • On/Off Switch
  • To the minute digital accuracy
  • Digital Control eliminates noise
  • Memory saver recalls last setting in
  • the event of a power failure
  • No movable parts to get lost
  • Easy-to-set, read, and use
  • Easy to wire and instrall
  • Installation Hardware Included
  • 20 Amps
  • Bi-Lingual Packaging
Product Specifications
AMPS 20
BRAND Sylvania
COLOR FINISH White
HORSE POWER --
MANUFACTURERS PART NUMBER SA160
SWITCH TYPE Decorator
VOLTAGE 120
WATTAGE 1800


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

Intermatic EH10 Electronic Water Heater Timer w/ External Load Indicator And Load Override, 120V

From $84.95
More Info
Add to Cart
Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

Intermatic FM1D50A-12 Electronic 24-Hour/7-Day Timer Module, Surface/DIN Rail Mount, 16A, 12V AC/DC

From $115.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)