Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timers & Dimmers


(592 Items)
Sub Category
Spring Wound Timers (99)
Remove
Intermatic FF15MC 15 Minute 125-277V SPST Commercial Series Spring Wound Timer
Remove

      Items
Intermatic FF15MC 15 Minute 125-277V SPST Commercial Series Spring Wound Timer Intermatic FF15MC 15 Minute 125-277V SPST Commercial Series Spring Wound Timer


Intermatic FF15MC 15 Minute 125-277V SPST Commercial Series Spring Wound Timer
Email This Page Printer Friendly Version
Intermatic FF15MC 15 Minute 125-277V SPST Commercial Series Spring Wound Timer
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200484

UPS DIM Weight
Price: $21.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the "ON" time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The "hold feature" allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving "up front" terminal connection with teeter type terminals and an easy "press-on" knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive Wattage is 20 Amp 125 VAC 50/60; 10 Amp 250 VAC 50/60; 10 Amp 277 VAC 50/60; Tungsten Wattage is 7 Amp 125 VAC. Product features 1 @ 125V, 2 @ 250 V motor.

Product Specifications
AMPS 20
BRAND Intermatic
COLOR FINISH Simulated Brush Metal
HEIGHT INCHES Fits Standard 2 - 1/2 inch deep Junction Box
HORSE POWER 1 @ 125V, 2 @ 250 V
MANUFACTURERS PART NUMBER FF15MC
SWITCH TYPE SPST
VOLTAGE 125-277
WATTAGE TUNGSTEN 7 Amp 125 VAC
TIME CYCLE 15 Min


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic FD60MC 60 Minute 125-277V SPST Decorator Series Spring Wound Timer, Ivory

Intermatic FD60MC 60 Minute 125-277V SPST Decorator Series Spring Wound Timer, Ivory

From $21.00
More Info
Add to Cart
Intermatic FF312H 12 Hour 125-277V SPDT Commercial Series Spring Wound Timer

Intermatic FF312H 12 Hour 125-277V SPDT Commercial Series Spring Wound Timer

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)