

 |
Browse Timers & Dimmers (592 Items) |
|
 |
NSI A530MA 30 Min. Twist Timer Almond |
| |
|
 |
|
 |
|
 |
|
|
|
NSI A530MA 30 Min. Twist Timer Almond
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB434552
|
|
|
| List Price $34.39 Save 35% |
|
Price: $22.25
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
30 Min. Twist Timer Almond
APPLICATIONS:- Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats.
FEATURES & OPERATION:- Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.)
RATINGS:- 125VAC, 20AMP inductive/resistive
- 125VAC, 7AMP Tungsten
- 125VAC, 1 HP
|
| Product Specifications |
| BRAND |
Tork |
| COLOR FINISH |
Ivory |
| DEPTH INCHES |
26 |
| LENGTH INCHES |
4-1/2 |
| MANUFACTURERS PART NUMBER |
A530MA |
| WIDTH INCHES |
2.5 |
| TIME CYCLE |
0-30 Min. |
| WITHOUT HOLD |
Without |
|
|
|
|
|
|