Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI A530MW 30 Min. Twist Timer White
See all 62 items in product family

NSI A530MW 30 Min. Twist Timer White

Item #: WBB434305

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.39 Save up to 34%
Price: $ 22.75
Product Information
Customer Review
Product Q&A
30 Min. Twist Timer White

APPLICATIONS:
  • Control whole house/ventilating fans, appliances, heat lamps, lighting, thermostats.
FEATURES & OPERATION:
  • Unit is mechanically spring wound, requiring no electricity to operate. Switch contacts are made when knob is rotated and break circuit at the end of a timed cycle, thereby turning OFF load. CAUTION: This timer is not to be used in precision timing applications where timing could have dangerous consequences (i.e., sun lamp, sauna, etc.)
RATINGS:
  • 125VAC, 20AMP inductive/resistive
  • 125VAC, 7AMP Tungsten
  • 125VAC, 1 HP

Product Specifications

    • BRANDTork
    • COLOR FINISHWhite
    • DEPTH INCHES29
    • LENGTH INCHES4-1/2
    • MANUFACTURERS PART NUMBERA530MW
    • WIDTH INCHES2.5
    • WITHOUT HOLDWithout
    • TIME CYCLE30 Min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!