

 |
Browse Timers & Dimmers (592 Items) |
|
 |
Intermatic FF30MC 30 Minute 125-277V SPST Commercial Series Spring Wound Timer |
| |
|
 |
|
 |
|
 |
|
|
|
Intermatic FF30MC 30 Minute 125-277V SPST Commercial Series Spring Wound Timer
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB200552
|
|
|
|
Price: $21.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the "ON" time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The "hold feature" allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving "up front" terminal connection with teeter type terminals and an easy "press-on" knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive Wattage is 20 Amp 125 VAC 50/60; 10 Amp 250 VAC 50/60; 10 Amp 277 VAC 50/60; Tungsten Wattage is 7 Amp 125 VAC. Product features 1 @ 125V, 2 @ 250 V motor.
|
| Product Specifications |
| AMPS |
20 |
| BRAND |
Intermatic |
| COLOR FINISH |
Simulated Brush Metal |
| HEIGHT INCHES |
Fits Standard 2 - 1/2 inch deep Junction Box |
| HORSE POWER |
1 @ 125V, 2 @ 250 V |
| MANUFACTURERS PART NUMBER |
FF30MC |
| SWITCH TYPE |
SPST |
| VOLTAGE |
125-277 |
| WATTAGE TUNGSTEN |
7 Amp 125 VAC |
| TIME CYCLE |
30 Min |
|
|
|
|
 |
|
|