Lobed Knobs
Most Relevant
Compare
1
1
Ships within 1 Business Day
Material
Cast Iron
Hole Size/Thread
1/2-13
Knob Diameter
2.5 in
Compare
1
1
Ships in 3 Business Days
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Series
FPKS
Compare
1
1
Ships in 5 Business Days
Material
Cast Iron
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Compare
1
1
Ships in 3 Business Days
Material
Aluminum
Knob Diameter
2.5 in
Series
CKS
Compare
1
1
Ships in 3 Business Days
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2.48 in
Series
EN5337.2
Compare
Through Thread Plastic Hand Knobs - M6x1.0 Thread - 32mm Knob Dia. - 20mm Knob Height - 713206
Model #: WBB2292152
11
11
Ships in 3 Business Days
Material
Plastic
Hole Size/Thread
M6 x 1.0
Knob Diameter
32mm in