Machine Leveling Mounts
Length
Width
Material
Height
Color
Price
Leveling Foot - Threaded - 3150 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 41-50-M12-60-D3-SK
Weight Capacity
3150 lbs
Base Diameter
50mm in
Thread
M12 in
Unit of Measurement
Metric
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Vibration/Shock Absorption Mount, Threaded Stud, .79" Dia, 20mm H, M6 x 1.0 Thread
Weight Capacity
302 Ft. Lbs. lb-ft
Base Diameter
0.79 in
Thread
M6 x 1.0 in
Height
20 mm
Weight Capacity
2000 lbs
Base Diameter
3.86 in
Height
5.38 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
1770 lbs
Base Diameter
2.95 in
Thread
5/8-11 in
Height
6.87 in
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
0.75 in