

 |
Browse Wall Plates (642 Items) |
|
 |
Bryant NP2262I Toggle Styleline Combo Plate, 4-Gang, Standard, Ivory Nylon, 2 Toggle |
| |
|
 |
|
 |
|
 |
|
|
|
Bryant NP2262I Toggle Styleline Combo Plate, 4-Gang, Standard, Ivory Nylon, 2 Toggle
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB213108
|
|
|
|
Price: $10.50
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Bryant® Toggle Styleline Combo Plate, 4-Gang, Standard, Ivory Nylon
Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 4 gangs, standard size, ivory, curved corners, smooth finish.
|
| Product Specifications |
| MANUFACTURERS PART NUMBER |
NP2262I |
| BRAND |
Bryant |
| WIDTH INCHES |
8.45 |
| HEIGHT INCHES |
4.625 |
| COLOR FINISH |
Ivory |
| TYPE |
Toggle Styleline Combo Plate |
| GANGS |
4 |
| CONSTRUCTION |
Nylon |
|
|
|
|
|
|