Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Strain Relief


(605 Items)
Sub Category
Support Grips (380)
Remove
Bryant SPJ029L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.37
Remove

      Items
Bryant SPJ029L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.37 Bryant SPJ029L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.37


Bryant SPJ029L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.37
Bryant SPJ029L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.37
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB216778
Price: $16.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): .29"-.37" (.74-.94)
  • Length Mesh to Shoulder In(cm): 4-1/4" (10.79)
  • Length Shoulder to Eye In(cm): 10" (25.40)
For Use:
  • Excavations
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
Certifications:
  • CSA Certification: LR701228
Product Specifications
MESH TYPE Tinned Bronze
APPROX. BREAKING STRENGTH LBS 290
MANUFACTURERS PART NUMBER SPJ029L
BRAND Bryant
DUTY FACTOR Light Duty
MIN CABLE DIAMETER .29
MADE IN THE U.S.A. Yes
GRIP STYLE Looped Bail
MAX CABLE DIAMETER .37


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant BDS24U Single Eye, Closed Mesh, Bus Drop Support Grips, 0.32

Bryant BDS24U Single Eye, Closed Mesh, Bus Drop Support Grips, 0.32

From $10.25
More Info
Add to Cart
Bryant CC050R114 Ring Type, Closed Mesh, 1-1/4" Conduit Riser Support Grips, 0.62

Bryant CC050R114 Ring Type, Closed Mesh, 1-1/4" Conduit Riser Support Grips, 0.62

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)