Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SPJ046L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.56
See all 24 items in product family

Bryant SPJ046L Looped Bale Eye, Closed Mesh, Service Drop, Light Duty Support Grips, 0.56

Item #: WBB216876

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): .46"-.56" (1.17-1.42)
  • Length Mesh to Shoulder In(cm): 5-1/4" (13.33)
  • Length Shoulder to Eye In(cm): 12" (30.48)
For Use:
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
  • Excavations
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • MAX CABLE DIAMETER.56
    • DUTY FACTORLight Duty
    • MIN CABLE DIAMETER.46
    • MANUFACTURERS PART NUMBERSPJ046L
    • GRIP STYLELooped Bail
    • APPROX. BREAKING STRENGTH LBS660
    • MADE IN THE U.S.A.Yes
    • MESH TYPETinned Bronze
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!