Bryant SPC175SOS Offset Eye, Closed Mesh, SS, Support Grips, 1.99
See all 29 items in product family

Bryant SPC175SOS Offset Eye, Closed Mesh, SS, Support Grips, 1.99

Item #: WBB216836

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Support Grip

Supporting Grips Provide Permanent Support Of Loads And Long Runs Of Vertical And Horizontal Cables.

Specifications:
  • Cable Diameter Range In(cm): 1.75"-1.99" (4.44-5.05)
  • Length Mesh to Shoulder In(cm): 19" (48.26)
  • Length Shoulder to Eye In(cm): 6" (15.24)
For Use:
  • Communication Towers
  • Elevator Shafts
  • Ships
  • Utility Poles
  • Construction Sites
  • Factories
  • Buildings
  • Excavations
Certifications:
  • CSA Certification: LR701228

Product Specifications

    • APPROX. BREAKING STRENGTH LBS4370
    • MESH TYPEStainless Steel
    • MANUFACTURERS PART NUMBERSPC175SOS
    • MIN CABLE DIAMETER1.75
    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • MAX CABLE DIAMETER1.99
    • DUTY FACTORStandard Duty
    • GRIP STYLEOffset Eye

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!