Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,343 Items)
Sub Category
Benches - Plastic/Recycled Plastic (721)
Remove
Jayhawk Recycled Plastic 6 Ft. Madison Bench, In-Ground Mount, Cedar Bench/Black Frame
Remove

      Items
Jayhawk Recycled Plastic 6 Ft. Madison Bench, In-Ground Mount, Cedar Bench/Black Frame Jayhawk Recycled Plastic 6 Ft. Madison Bench, In-Ground Mount, Cedar Bench/Black Frame


Jayhawk Recycled Plastic 6 Ft. Madison Bench, In-Ground Mount, Cedar Bench/Black Frame
Galvanized Frame Shown
Email This Page Printer Friendly Version
Jayhawk Recycled Plastic 6 Ft. Madison Bench, In-Ground Mount, Cedar Bench/Black Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB770205
List Price $345.00    Save up to 7%
Quantity Discount
QTY Price
1-2 $326.95 ea.
3+ $319.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jayhawk Recycled Plastic 6 Ft. Madison Bench, In-Ground Mount, Cedar Bench/Black Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with two 2" x 10" recycled plastic slats and is available in galvanized or black powder coated steel base. The bench frames can be ordered as portable, in-ground or surface mount. Stardard colors are cedar, green, brown, red and blue. Heavy duty, zinc coated hardware standard.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 28-1/2
HEIGHT INCHES 30-1/4
COLOR FINISH Cedar
ASSEMBLY Unassembled
BRAND Frog Furnishings
CONSTRUCTION Recycled Plastic
DESCRIPTION Madison Bench
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER PB 6 CEDBFMADING
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 28-1/2
SEAT HEIGHT INCHES 17
SEAT THICKNESS INCHES 2
WEIGHT LBS 108
SHAPE Rectangular
LIMITED WARRANTY 1 Year
APPROVAL LEED Certified Materials
MOUNT TYPE In-Ground


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Heritage Bench, Recycled Plastic, 8 ft, Black Frame, Cedar

Heritage Bench, Recycled Plastic, 8 ft, Black Frame, Cedar

From $777.00
More Info
Add to Cart
4'L Park Bench With Backrest - Green

4'L Park Bench With Backrest - Green

From $159.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)