Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Landmark 4 Ft. Backed Bench with Arms, Green Bench/Black Frame

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

Polly Products Landmark 4 Ft. Backed Bench with Arms, Green Bench/Black Frame

Item #: WBB704266

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $371.41 Save up to 19%
Qty Price
1-2 $312.95 ea.
3+ $299.95 ea.
Product Information
Product Q&A
Accessories
Polly Products Landmark 4 Ft. Backed Bench with Arms, Green Bench/Black Frame

The Landmark bench series was designed for outdoor use. The utilitarian design has style and purpose. Manufactured from 100% recycled plastic for a maintenance free life time. Made in America.

Additional frame and seat colors available. Please call for details.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES26-1/8
    • HEIGHT INCHES33-3/8
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONLandmark Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-LB4BA-02-BK/GN
    • SEAT LENGTH INCHES48
    • SEAT WIDTH INCHES17
    • SEAT HEIGHT INCHES17-1/2
    • TYPERecycled Plastic Bench
    • WEIGHT LBS97
    • CAPACITY LBS1000
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.