Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Plastic/Recycled Plastic (711)
Remove
Polly Products Traditional 8 Ft. Backed Bench with Arms, Green Bench/Brown Frame
Remove

      Items
Polly Products Traditional 8 Ft. Backed Bench with Arms, Green Bench/Brown Frame Polly Products Traditional 8 Ft. Backed Bench with Arms, Green Bench/Brown Frame


Polly Products Traditional 8 Ft. Backed Bench with Arms, Green Bench/Brown Frame
Polly Products Traditional 8 Ft. Backed Bench with Arms, Green Bench/Brown Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB734472
List Price $530.00    Save up to 3%
Quantity Discount
QTY Price
1-2 $537.00 ea.
3+ $514.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Polly Products Traditional 8 Ft. Backed Bench with Arms, Green Bench/Brown Frame

The Traditional series of benches are the oldest and most popular we offer. Like all Polly benches we use 100% recycled plastic for sustainable maintenance free products. Arms add comfort and style to a best seller. Made in America.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 26-1/8
HEIGHT INCHES 32-1/2
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Polly Products
CONSTRUCTION Recycled Plastic
DESCRIPTION Traditional 8 Ft. Backed Bench
FRAME COLOR Brown
FRAME CONSTRUCTION Recycled Plastic, Steel
MANUFACTURERS PART NUMBER ASM-TB8BA-02-BN/GN
SEAT LENGTH INCHES 96
SEAT WIDTH INCHES 17
SEAT HEIGHT INCHES 17-1/2
TYPE Backed Bench with Arms
WEIGHT LBS 198
CAPACITY LBS 1000
STYLE Traditional
LIMITED WARRANTY 15 Years
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Polly Products Deluxe 6' Picnic Table, Cedar Top & Bench/Black Frame

Polly Products Deluxe 6' Picnic Table, Cedar Top & Bench/Black Frame

From $813.00
select
Qty: Add to Cart
Polly Products Medium Message Center - 1 Sided/2 Posts, Brown

Polly Products Medium Message Center - 1 Sided/2 Posts, Brown

From $574.00
select
Qty: Add to Cart
Polly Products Deluxe 8' Picnic Table ADA Compliant, Gray Top & Bench/Black Frame

Polly Products Deluxe 8' Picnic Table ADA Compliant, Gray Top & Bench/Black Frame

From $853.00
select
Qty: Add to Cart
Polly Products Park Classic 6 Ft. Flat Bench, Cedar Bench/Brown Frame

Polly Products Park Classic 6 Ft. Flat Bench, Cedar Bench/Brown Frame

From $202.95
select
Qty: Add to Cart
Polly Products Landmark 4 Ft. Backed Bench, Cedar Bench/Black Frame

Polly Products Landmark 4 Ft. Backed Bench, Cedar Bench/Black Frame

From $226.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)