Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Benches & Picnic Tables


(2,333 Items)
Sub Category
Benches - Steel (391)
Remove
Blair Bench, Steel, 6 ft, Green
Remove

      Items
Blair Bench, Steel, 6 ft, Green Blair Bench, Steel, 6 ft, Green


Blair Bench, Steel, 6 ft, Green
Blair Bench, Steel, 6 ft, Green
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB264384
List Price $960.00    Save up to 8%
Quantity Discount
QTY Price
1-2 $908.00 ea.
3+ $888.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blair Bench, Steel, 6 ft, Green

Made with 27 ornamental steel straps and two heavy duty cast aluminum ends. A steel bar runs between the bases to provide additional strength. Ships in 3 pieces for freight savings. Bench frame includes hole for surface mount.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 17
HEIGHT INCHES 34
COLOR FINISH Green
ASSEMBLY Unassembled
BRAND Jayhawk Plastics
CONSTRUCTION Steel
FRAME COLOR Green
FRAME CONSTRUCTION Steel
SEAT LENGTH INCHES 36
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 18
SEAT THICKNESS INCHES 2
TYPE Backed Bench with Arms
WEIGHT LBS 160
CAPACITY LBS 1200
STYLE Slotted
NUMBER OF BASES 2
MOUNT TYPE Surface


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72"  Metal Mesh Flat Bench Blue

72" Metal Mesh Flat Bench Blue

From $176.00
More Info
Add to Cart
72"  Metal Mesh Bench With Back Rest Blue

72" Metal Mesh Bench With Back Rest Blue

From $250.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)