Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coffee, Tea, & Beverage Equipment


(653 Items)
Sub Category
Brewing Equipment Accessories (123)
Remove
Airpots/Thermal Pitcher, Airpot, 2.5L Single Pack
Remove

      Items
Airpots/Thermal Pitcher, Airpot, 2.5L Single Pack Airpots/Thermal Pitcher, Airpot, 2.5L Single Pack


Airpots/Thermal Pitcher, Airpot, 2.5L Single Pack
Airpots/Thermal Pitcher, Airpot, 2.5L Single Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB430199
Price: $51.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Push-Button Airpots
  • Brew-through insert.
  • Just close the lid after brewing""dispenses up to 4 ounces at the first pump.
  • Glass insulation keeps beverage hot for hours.
  • Attractive, chrome finish with black trim.
  • Available in 2.2 liter (74 oz.) and 2.5 liter (84 oz.)
Product Specifications
WIDTH INCHES 6.1
DEPTH INCHES 7.9
HEIGHT INCHES 16.4
CAPACITY 2.5 liters (84 oz.)
BRAND Bunn
MANUFACTURER PART NUMBER 13041.0001
APPROVAL ETL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Airpots/Thermal Pitcher, Airpot, 2.2L

Airpots/Thermal Pitcher, Airpot, 2.2L

From $48.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)