Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coffee, Tea, & Beverage Equipment


(653 Items)
Sub Category
Brewing Equipment Accessories (123)
Remove
Airpots/Thermal Pitcher, Airpot, Sst 3.8L Sngl Pk
Remove

      Items
Airpots/Thermal Pitcher, Airpot, Sst 3.8L Sngl Pk Airpots/Thermal Pitcher, Airpot, Sst 3.8L Sngl Pk


Airpots/Thermal Pitcher, Airpot, Sst 3.8L Sngl Pk
Airpots/Thermal Pitcher, Airpot, Sst 3.8L Sngl Pk
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB430214
Price: $51.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Lever-Action Airpots
  • Stainless steel lining ensures hot coffee for hours.
  • Brew-through insert.
  • Available in 2.5 liter (84 oz.), 3.0 liter (102 oz.) and 3.8 litre (128 oz.)
Product Specifications
WIDTH INCHES 6.3
DEPTH INCHES 9
HEIGHT INCHES 17.6
CAPACITY 3.8 liters (128 oz.)
BRAND Bunn
MANUFACTURER PART NUMBER 36725
APPROVAL NSF


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
simplehuman® Counter Top Can - 1.5 Liters Brushed SS

simplehuman® Counter Top Can - 1.5 Liters Brushed SS

From $14.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)