Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bunn 06041.0000 - Coffee Decanter, Stainless Steel, 64 Oz., Decaf
See all 29 items in product family

Bunn 06041.0000 - Coffee Decanter, Stainless Steel, 64 Oz., Decaf

Item #: WBB375919

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Coffee Stainless Steel Decanters, 64 oz, Decaf

  • Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life.
  • C lear, high-impact-resistant material complies with FDA regulations for food contact.
  • Base is high quality stainless steel.
  • Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER06041.0000
    • DESCRIPTIONStainless Steel Coffee Decanter, Decaf Coffee
    • CAPACITY12 Cups
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • WEIGHT LBS.1.5
    • APPROVALNSF
    • HANDLEOrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!