Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco GHT-10 Glass Hottles W/ Plastic Lid - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Winco GHT-10 Glass Hottles W/ Plastic Lid - Pkg Qty 24

Item #: WBB1360177

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.12 Save up to 51%
$1.42 each

Sold in packages of 24

Price: $34.08
Product Information
Customer Review
Product Q&A
Winco GHT-10 Glass Hottles W/ Plastic Lid

10 Oz. Glass Hottles W/Plastic Lid.



Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERGHT-10
    • DESCRIPTIONHottles with Plastic Lids
    • CONSTRUCTIONPlastic / Glass
    • PACKAGE QUANTITY24
    • HANDLEBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!