Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coffee, Tea, & Beverage Equipment


(652 Items)
Sub Category
Coffee Grinders and Dispensers (32)
Remove
Multi-Hopper Grinder & Storage System, Hopper Rack, Mhg 2 Position
Remove

      Items
Multi-Hopper Grinder & Storage System, Hopper Rack, Mhg 2 Position Multi-Hopper Grinder & Storage System, Hopper Rack, Mhg 2 Position


Multi-Hopper Grinder & Storage System, Hopper Rack, Mhg 2 Position
Email This Page Printer Friendly Version
Multi-Hopper Grinder & Storage System, Hopper Rack, Mhg 2 Position
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB430091
Price: $59.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Multi-Hopper Grinder and Storage System
  • Convenient, front-loading hoppers allow grinding of a wide variety of coffees.
  • Hoppers hold up to 6 lbs. (2.72 kg.) each of regular, decaf or specialty beans.
  • Stores individual coffee grind weight profiles.
  • Portion controlled for the right amount of coffee every time, with 3 batch sizes per hopper.
  • Precision burrs for consistent, commercial quality grind.
  • Hoppers serve as storage containers when not in the grinder. Locking lid prevents tampering. Lock sold separately (see below).
  • E asy-to-clean removable hoppers.
  • LCD alphanumeric display shows coffee names and diagnostics.
  • Display racks promote fresh ground coffee program.
  • T all model accommodates large brew funnels.
  • Three year warranty on grinding burrs.
  • International electrical configurations available.

Electrical: 2-wires plus ground service rated 120V, 60Hz, circuit required, 3/4 HP motor.

Product Specifications
BRAND Bunn
MANUFACTURER PART NUMBER 36760.0000
FOR USE WITH MHG 6lb Hoppers
STYLE Hopper Rack


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


2 Lb. Bulk Grinder, G2 Hd, Red

2 Lb. Bulk Grinder, G2 Hd, Red

From $868.00
More Info
Add to Cart
Al-Len Ground Coffee Dispenser, Model A

Al-Len Ground Coffee Dispenser, Model A

From $467.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)