Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coffee, Tea, & Beverage Equipment


(653 Items)
Sub Category
Commercial and Large Office Equipment (245)
Remove
12 Cup Automatic Coffee Brewer, 1 Warmer, CWTF15-1
Remove

      Items
12 Cup Automatic Coffee Brewer, 1 Warmer, CWTF15-1 12 Cup Automatic Coffee Brewer, 1 Warmer, CWTF15-1


12 Cup Automatic Coffee Brewer, 1 Warmer, CWTF15-1
12 Cup Automatic Coffee Brewer, 1 Warmer, CWTF15-1
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB430028
Price: $585.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12 Cup Automatic Coffee Brewer
  • Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour.
  • Model is space-saving 8.5" (21.6 cm) wide.
  • All stainless steel construction.
  • Hot water faucet except on CWT models (see back).
  • Pourover feature on all models.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • International electrical configurations available.

Electrical: Model 15 requires 2-wires plus ground service rated 120V, single phase, 60 Hz.Model 20 requires 2-wires plus ground service rated 120V, single phase, 60 Hz.Model 35 requires 3-wires plus ground service rated 120/208 or 120/240V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 1/4" male flare fitting
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

Product Specifications
WIDTH INCHES 8.5
DEPTH INCHES 17.8
HEIGHT INCHES 16.8
CAPACITY 3.8 gal./hr
AMPS 12.3
BRAND BUNN®
DESCRIPTION 1 Bottom
VOLTS 120
WARMERS 1
WATTS 1470
APPROVAL UL Listed, NSF
MANUFACTURER PART NUMBER 12950.0293
POWER CORD ATTACHED Yes
WATER FILL TYPE Plumbed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Axiom™ 12 Cup Dual-Voltage Coffee Brewer, 3 Warmer, AXIOMP-DV-3

Axiom™ 12 Cup Dual-Voltage Coffee Brewer, 3 Warmer, AXIOMP-DV-3

From $679.00
More Info
Add to Cart
Airpot Coffee Brewer, CwTF15-Aps, Sf

Airpot Coffee Brewer, CwTF15-Aps, Sf

From $629.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)