Bunn 38700.0011- Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bunn 38700.0011- Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V

Item #: WBB430112

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 625.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bunn, Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V

Features:

  • Easily convertible by flipping a switch to: - 120V, 120/208V, 120/240V
  • Brews up to to 7.5 gallons coffee per hour.
  • Accepts thermal carafe up to 8.5" tall
  • Use in quick turn environments where high quality coffee is continuously refreshed.
  • Adjusts automatically to varying water pressure.
  • BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD™ technology simplifies brewer programming with an LCD display.
  • Electronic diagnostics and built in tank drain make service easier.
  • Ensures coffee brew quality with cold brew lock out capability.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Coffee extraction controlled with pre-infusion, pulse brew and digital temperature control.
  • Energy-saver mode reduces tank temperature during idle periods.
  • Hot water faucet.

Electrical: 120V requires 2-wires plus ground service rated 120V, single phase, 60 Hz. 120/208V or 120/240V, requires 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60 Hz.

Product Specifications

    • BRANDBUNN
    • MANUFACTURER PART NUMBERAxiom DV-TC
    • MANUFACTURERS PART NUMBER38700.0011
    • HEIGHT INCHES18
    • WIDTH INCHES9
    • DEPTH INCHES18-1/2
    • VOLTS240
    • AMPS15
    • WATTS3550
    • CAPACITY7.5 gal./hr
    • CONSTRUCTIONStainless Steel
    • APPROVALUL Listed, NSF Certified
    • POWER CORD ATTACHEDYes
    • INCLUDESHot Water Faucet
    • FOR USE WITHThermal Carafe (Not Included)
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!