Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grindmaster-Cecilware 98005 - Glass Decanters / Regular / Black Handle / 3 Pack

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Grindmaster-Cecilware 98005 - Glass Decanters / Regular / Black Handle / 3 Pack

Item #: WBB264980

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 18.25
Product Information
Customer Review
Product Q&A
Glass Decanter, Black Handle, 3 Pack

  • Decanter offers 10-12 cup capacity
  • Black handle - "Fresh Brewed Regular"
  • Thumb rest on handle ensures greater control and makes pouring easier
  • Contoured decanter design for firm fit on warmer plates
  • Product Specifications

      • BRANDGrindmaster-Cecilware
      • MANUFACTURERS PART NUMBER98005
      • DESCRIPTIONGlass Coffee Decanter, Regular Coffee
      • CAPACITY12 Cups
      • CONSTRUCTIONGlass
      • PACKAGE QUANTITY3
      • APPROVALNSF
      • HANDLEBlack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!