Coffee Makers & Warmers
Availability
Brand
Certifications
Length
Voltage
Width
Material
Height
Type
Capacity
Color
Price
Related Products
AXIOM Automatic Coffee Brewer Twin brew head system. Brews 15 gallons (56.8 litres) of perfect coffee per hour. Six individually controlled warming stations. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology incorporates simplified programming with a LCD display. Ensures coffee brew quality with cold brew lock out capability. All stainless steel construction. Includes hot water faucet. SplashGard® funnel deflects hot liquids away from the hand. Digital temperature control and ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp. Adjusts automatically to varying water pressure. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Digital temperature control and accuracy. Ensures coffee brew quality with ...
My CafÉ MCP Pod Brewer Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. Sprayhead allows extraction of all coffee flavoring materials and aromatics. Tea button features pulse-brew technology to provide steeping action. Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. Easy to use and maintain with a removable water reservoir and ...
Bunn Thermal Carafe Coffee Pour-Over Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Accepts thermal carafe up to 8.5"tall (21.6cm). Use in quick turn environment where high quality coffee is continuously refreshed. M odels are space saving 9"wide (22.9cm). All stainless steel construction. Hot water faucet on all models. SplashGard® funnel deflects hot liquids away from the hand. Pourover feature. Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz. If wired for 120/208Vor 120/240V, requires 3-wires plus ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. A djusts automatically to varying water pressure. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Electronic diagnostics and built in tank drain make service easier. E nsures coffee brew quality with cold brew lock out capability. SplashGard® funnel deflects ...