Coffee Makers & Warmers
Availability
Brand
Certifications
Length
Voltage
Material
Width
Type
Height
Capacity
Color
Price
Related Products
AXIOM Automatic Coffee Brewer Twin brew head systems. Brews 15 gallons (56.8 litres) of perfect coffee per hour. Six individually controlled warming stations. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Ensures coffee brew quality with cold brew lock out capability. All stainless steel construction. Includes hot water faucet. SplashGard® funnel ...
AXIOM Dual-Voltage Airpot Coffee Brewer Easily convertible by flipping a switch to: - 120 volt, 12.5 amp - 120/208 volt, 13 amp - 120/240 volt, 15 amp Brews 4.2 to 7.5 gallons (15.7 to 28.4 litres) of perfect coffee per hour. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported ...
Dual Coffee Brewer Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 and 5.7 litre) batches. Adjustable bypass ensures perfect coffee regardless of batch size. Hot water faucet does not affect brew level. Electronic timer ensures fast set up and accurate brew levels. Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. 1.5GPR portable server (included) has a patented Safety-Fresh® brewthrough lid with vapor seal and spill protection. SplashGard® funnel deflects hot liquids ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp. Adjusts automatically to varying water pressure. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Digital temperature control and accuracy. Ensures coffee brew quality with ...
My CafÉ MCP Pod Brewer Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. Sprayhead allows extraction of all coffee flavoring materials and aromatics. Tea button features pulse-brew technology to provide steeping action. Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. Easy to use and maintain with a removable water reservoir and ...