Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coffee, Tea, & Beverage Equipment


(653 Items)
Sub Category
Espresso & Cappuccino Equipment (29)
Remove
La Pavoni PUB Series Commercial Espresso Machine - Red 1 Group Pour Over
Remove

      Items
La Pavoni PUB Series Commercial Espresso Machine - Red 1 Group Pour Over La Pavoni PUB Series Commercial Espresso Machine - Red 1 Group Pour Over


La Pavoni PUB Series Commercial Espresso Machine - Red 1 Group Pour Over
La Pavoni PUB Series Commercial Espresso Machine - Red 1 Group Pour Over
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB242579
Price: $3,100.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This La Pavoni Pub commercial espresso machine is a 1-group, 1 steam wand, semiautomatic (manual) commercial espresso machine. Featuring a 2.5 liter copper boiler and internal pump and motor.

This model is a pour-over machine (meaning that you fill it manually) making it a great value for the smaller shop by minimizing installation fuss and expense, since it does not require plumbing. The Pub 1EM is the ideal solution for portable espresso service. Red finish.

Other features include:
4 programmable dosing settings
Manual dosing override
Digital control pad
Mounted gauge to monitor boiler pressure
Internal electric pump
NSF approved
Made in Italy
Product Specifications
WIDTH INCHES 15
DEPTH INCHES 21
HEIGHT INCHES 21
COLOR FINISH Red & chrome
AMPS 13
CONSTRUCTION SS front & back panels; painted metal side panels
VOLTS 120
WEIGHT LBS 88
GIFT ITEM Yes
NUMBER OF STEAM WANDS 1
TYPE Pour Over, Manual
BOILER CAPACITY 2.5 liters
NUMBER OF GROUPS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
La Pavoni Zip Series Coffee Grinder Red

La Pavoni Zip Series Coffee Grinder Red

From $850.00
select
Qty: Add to Cart
Perfectouch Hot Cups, 8-Oz. Size, 1,000 Per Carton

Perfectouch Hot Cups, 8-Oz. Size, 1,000 Per Carton

From $90.95
select
Qty: Add to Cart
Drink-Thru Lid, Fits 8-Oz. Perfectouch Hot Drink Cups, White, 1,000/Carton

Drink-Thru Lid, Fits 8-Oz. Perfectouch Hot Drink Cups, White, 1,000/Carton

From $49.95
select
Qty: Add to Cart
Jet-Tech Undercounter High Temp Dishwasher

Jet-Tech Undercounter High Temp Dishwasher

FREE Shipping
From $3,320.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)