Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Coffee Concepts CC123 - Coffee Maker, 12-Cup, 2 Hour Safety Shut-Off, Black
See all 9 items in product family

Classic Coffee Concepts CC123 - Coffee Maker, 12-Cup, 2 Hour Safety Shut-Off, Black

Item #: WBB386008

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
12-Cup Classic Coffee Maker, Black, CC123

This 12-cup coffee maker features a sleek black exterior. The unit includes a swing-out brew basket for convenient coffee measuring. The keep warm plate allows your coffee to be piping hot with every cup, and the two hour shut off takes the worry out of burnt coffee. UL Listed.

Product Specifications

    • BRANDClassic Coffee Concepts
    • MANUFACTURER PART NUMBERCC123
    • DESCRIPTION12-Cup Classic Coffee Maker, Black
    • HEIGHT INCHES12-1/2
    • WIDTH INCHES7-5/8
    • DEPTH INCHES10
    • VOLTS120V
    • WATTS900W
    • CUP CAPACITY12 Cup
    • CONSTRUCTIONBlack
    • WEIGHT LBS6
    • HERTZ60Hz
    • APPROVALUL

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.