Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Coffee, Tea, & Beverage Equipment


(653 Items)
Sub Category
Beverage Systems (124)
Remove
Budget K Series, 2 Flavors
Remove

      Items
Budget K Series, 2 Flavors Budget K Series, 2 Flavors


Budget K Series, 2 Flavors
Budget K Series, 2 Flavors
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB264689
Price: $1,160.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Budget K Series, 2 Flavors

Designed to service low volume requirement locations using minimum counter space.

Features:
  • Fast Flow – Dispenses beverages 30% faster, reducing wear & tear on major dispenser components.
  • Vacuum Steam Removal System VSRS – Ensures the powdered mix remains dry to eliminate clogging, caking and bridging.
  • Moisture & Powder Collection Tray – Prevents excess moisture & product powder from reaching the vacuum motor.
  • Direct Drive Auger System – Ensures perfect hopper alignment & “silent running”.
  • PowerWhip – Carefully whips the product into a delicious, creamy drink.
  • Self Cleaning – Rinse system is touch button easy & rinses the entire whipper chamber with hot water at the end of each cycle.
  • Quick Change Transparency – Simply lift up 2 tabs and pull out the graphic.
Product Specifications
WIDTH INCHES 8-1/2
DEPTH INCHES 20
HEIGHT INCHES 31-1/2
BRAND Grindmaster-Cecilware™
VOLTAGE 120V
HOPPER CAPACITY 4 lbs
WATER FILL TYPE Plumbed
HOPPER QUANTITY 2
TANK CAPACITY 2 Gallons


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Compact Series, 1 Flavor

Compact Series, 1 Flavor

From $722.00
More Info
Add to Cart
Fresh Mix Dispenser, 3 Hopper, Stainless Steel, SET00.0197

Fresh Mix Dispenser, 3 Hopper, Stainless Steel, SET00.0197

From $1,426.00
More Info
Add to Cart
Silver Series™ 2-Flavor Cold Beverage System, Fully Lit, Juice Display

Silver Series™ 2-Flavor Cold Beverage System, Fully Lit, Juice Display

From $2,064.00
More Info
Add to Cart
Liquid Coffee Ambient Dispenser LCA-2 - 34400.0001

Liquid Coffee Ambient Dispenser LCA-2 - 34400.0001

From $2,090.00
More Info
Add to Cart
Ultra Gourmet Ice® System Ultra-2, SS/Black

Ultra Gourmet Ice® System Ultra-2, SS/Black

From $2,169.00
More Info
Add to Cart
Crathco  Cold Beverge Dispenser-Triple Bowl

Crathco Cold Beverge Dispenser-Triple Bowl

From $1,107.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)