Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silver Series™ 2-Flavor Cold Beverage System, JDF-2S
See all 17 items in product family

Silver Series™ 2-Flavor Cold Beverage System, JDF-2S

Item #: WBB375786

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,286.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cold Juice Beverage System Portion Control JDF-2S PC LD - 37900.0016

Cold beverage dispenser with High Intensity® mixing delivers superior

  • Three-size portion-control dispense.
  • LED lighted door graphics bring high visibility to front-of-house applications.
  • One dispenser delivers both frozen and ambient products increasing profits by lowering costs.
  • Drink consistency assured with the BUNN High Intensity® mixing technology.
  • Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently.
  • Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate.
  • 7" cup clearance accommodates most juice containers.
  • 8 lb. (3.6 kg) ice bank provides superior cold drink capacity.
  • Advanced concentrate pump designed for easy setup, accuracy and durability.
  • Modular dispense deck makes service fast and simple.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER37900.0016
    • HEIGHT INCHES33.1
    • WIDTH INCHES10
    • DEPTH INCHES25.5
    • VOLTS120
    • AMPS4.5
    • CAPACITY4 (5 oz.) drinks/min
    • WEIGHT LBS103
    • APPROVALETL Listed, NSF
    • POWER CORD ATTACHEDYes
    • SPOUT QUANTITY2
    • DISPENSEPush Button
    • LIGHTED DISPLAYYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed