Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fresh Mix Dispenser w/ 3 Hoppers, Digital Brew Control, Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Fresh Mix Dispenser w/ 3 Hoppers, Digital Brew Control, Black

Item #: WBB375798

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,616.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
FMD DBC Dispenser FMD-3 DBC BLK - 29250

  • Easy-to-program, one-touch portion control for 3 cup sizes.
  • Fast fill perfect for quick service restaurants.
  • Each mixing chamber has independent powder to water ratio.
  • System setup is password protected for safety.
  • Simple setup and hopper throw calibration system.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER29250.0000
    • HEIGHT INCHES30
    • WIDTH INCHES11.3
    • DEPTH INCHES23.3
    • VOLTS120
    • AMPS15
    • WATTS1800
    • CAPACITY5.2 gal./hr
    • COLOR FINISHBlack
    • WEIGHT LBS86
    • APPROVALETL Listed, NSF
    • POWER CORD ATTACHEDYes
    • DISPLAYCafĂ© Latte
    • TANK WATTS1700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed