Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fresh Mix Dispenser, 2 Hopper, Black, Mug Display, SET00.0207
See all 23 items in product family

Fresh Mix Dispenser, 2 Hopper, Black, Mug Display, SET00.0207

Item #: WBB375812

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,315.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Fresh Mix Dispenser FMD-2 BLK - SET00.0207

  • Space saving narrow 8" (20.3 cm) cabinet width.
  • Variable speed hopper motors offer a wide range of product mix ratios (.75 to 6.6 grams of powder per second).
  • Large easy-to-fill translucent hoppers ensure quick and timely refilling. FMD-1 = one 8 lbs. (3.6 kg) FMD-2 = two 4 lbs. each (1.8 kg)
  • Lighted graphics merchandise drinks for maximizing profits.
  • Large hot water reservoir provides 4.2 gal. (15.9 L)/hour serving capacity.
  • Adjustable legs and drip tray allows up to 7" (17.8 cm) opening for 20 oz. cups.
  • Specially designed mixing system guarantees perfect beverages every time.
  • Improved automatic rinse reduces run-on after beverage is dispensed.
  • Designed to be easily serviced from front and top of machine.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBERSET00.0207
    • HEIGHT INCHES30
    • WIDTH INCHES7.9
    • DEPTH INCHES21
    • VOLTS120
    • AMPS15
    • WATTS1800
    • CAPACITY4.2 gal/hr
    • COLOR FINISHBlack
    • WEIGHT LBS81
    • APPROVALETL Listed, NSF
    • POWER CORD ATTACHEDYes
    • SPOUT QUANTITY2
    • DISPLAYMug Display
    • TANK WATTS1700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed